0
1
2

DT20717-QZ Multi Tool Blade Carbide Grout Removal

Order Code: ZT1253841X

£15.99 Inc VAT (20%)


Description

DT20717 Multi Tool Carbide Grout Removal Blade

• Multi Tool Carbide Grout Removal blade
• Accessories fit all common oscillating tools
• Quick & easy blade change

See full description
Specifications for DT20717-QZ Multi Tool Blade Carbide Grout Removal
  • MFR Part No.
    DT20717-QZ
  • Blade Material
    CT - Carbide Technology
  • Blade Diameter
    95mm
  • Type
    Blade
  • Length
    25mm
  • Item
    Multi Tool Accessories
  • Material
    CT - Carbide Technology
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome