0
1
2

DT20718-QZ Multi Tool Blade Carbide Fast Cut Grout Removal

Order Code: ZT1253842X

£21.99 Inc VAT (20%)


Description

DT20718 Multi Tool Fast Cut Grout Removal Blade

•'Quickwave' edge for fast removal of grout
•'Tough Grit' carbide edge for fast & effective grout removal
• Accessories fit all common oscillating tools
• Quick & easy blade change

See full description
Specifications for DT20718-QZ Multi Tool Blade Carbide Fast Cut Grout Removal
  • Blade Material
    CT - Carbide Technology
  • Length
    25mm
  • Type
    Blade
  • MFR Part No.
    DT20718-QZ
  • Blade Diameter
    95mm
  • Item
    Multi Tool Accessories
  • Number of Pieces
    1
  • Material
    CT - Carbide Technology

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome