DT20735 Wood & Nails Multi-tool Blade 30 X 43mm

DT20735 Wood & Nails Multi-tool Blade 30 X 43mm

Order Code: ZT3145148S

£10.99 Inc VAT (20%)


Description

DEWALT DT20735 Wood & Nails Multi-tool Blade. Suitable for a wide range of cutting applications, including wood, wood with nails, drywall and PVC. UNIVERSAL FITMENT™ for adaptor-free use with all major oscillating tool brands. Durable enough to tackle tough jobs.

Specifications:

Width: 30mm.
Length: 43mm.

Technical Specs
Width: 30mm
Length: 43mm

See full description
Specifications for DT20735 Wood & Nails Multi-tool Blade 30 X 43mm
  • Suitable For
    Wood with Nails
  • Pack Quantity
    1
  • Blade Length
    43mm
  • Size
    30mm
  • Tool Type
    Wood with Nails