0
1
2
3

HCS Scraper for Multi-tools Atz 52 SFC - Flexible (2 608 661 647)

Order Code: ZT1028450X

£7.99 Inc VAT (20%)


Description

Cutting & Sawing :

The Starlock ATZ 52 SFC scraper provides reliable removal of soft residues.

• Sharp blade for effortless material scraping.

• Pliable HCS body is elastic and flexible, making it ideal for eliminating soft residues.

• Starlock Snap-In mounting system for fast blade removal and exchange within 3 seconds without having to touch the blade.

Length - 38mm
Width - 52mm
Blade Material - HCS - Hig Carbon Steel

See full description
Specifications for HCS Scraper for Multi-tools Atz 52 SFC - Flexible (2 608 661 647)
  • Type
    Scraper
  • MFR Part No.
    2 608 661 647
  • Compatible Materials
    Removing Soft Carpet Adhesive
    Removing Paint Residue and Silicone Joints
    Ideal for Eliminating Gummy Residues
  • Item
    Multi Tool Accessories
  • Number of Pieces
    1
  • Length
    52mm
  • Width
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome