HCS Segment Saw Blade Acz 85 EC for Wood (2 608 661 643)

Order Code: ZT1026571X

£12.99 Inc VAT (20%)


Description

Cutting & Sawing

Starlock ACZ 85 EC blade creates reliable cuts in wood.

• pointed segment saw blade ends enable cutting right into tight corners.

• High Carbon Steel blade, ideal for woodcutting.

• Compatible with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools.

• Starlock Snap-In mounting system for fast blade removal and exchange within 3 seconds without having to touch the blade.

Blade Diameter - 85mm
Blade Material - HCS - High Carbon Steel

See full description
Specifications for HCS Segment Saw Blade Acz 85 EC for Wood (2 608 661 643)
  • Type
    Blade
  • MFR Part No.
    2 608 661 643
  • Compatible Materials
    Trimming Pipes to Length
    Plunge & Flush Cuts in Solid Wood and Softwood
    Cutting Plastic
  • Number of Pieces
    1
  • Item
    Multi Tool Accessories
  • Material
    HCS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome