Heavy Section Milled Finish Darby 1.2m (48in) FAIPD248

Order Code: ZT1279932P

£39.99 Inc VAT (20%)


Description

Heavy section aluminium darbies are used for preparatory surface finishing of walls. They have a 16mm lipped edge and a rigid back support. With adjustable handles for enhanced user comfort and control. Length 1200mm (4 ft) Section 120 x 16 mm (4 3/4 x 5/8 in) Lip.

Specifications for Heavy Section Milled Finish Darby 1.2m (48in) FAIPD248
  • Type
    Finishing Darby
  • Width
    120 x 16mm
  • Darbie Type
    Finishing Darby
  • Length
    1.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome