0
1

Multi-Functional Tool Bi-Metal Radial Saw TiN Coated Blade 87mm FAIMFBM87

Order Code: ZT1279755P

£17.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Faithfull Multi-Functional Tool Bi-Metal Radial Saw TiN Coated Blade is made from high speed steel and features wavy set teeth that will saw wood, copper and aluminium pipes, sheet metal, plastics, plasterboard and profiles. It is ideal for cutting veneered and laminated boards as well as parquet flooring and widely used in partition wall applications. Compatible with many multi-function oscillating power tools. Width 87mm.

See full description
Specifications for Multi-Functional Tool Bi-Metal Radial Saw TiN Coated Blade 87mm FAIMFBM87
  • MFR Part No.
    M0010008P
  • Size
    87mm
  • Suitable For
    Wood & Metal
  • Tool Type
    Wood & Metal
  • Blade Length
    87mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome