0
1
2
3
4
5
6

Multi-tool Accessory Kit 53 Piece

Order Code: ZT1028448X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Fitted plastic case containing 53 piece multi-tool kit for a range of surface cleaning and polishing tasks.

Contents:
1x silicon carbide sanding wheel with 1/8" diameter shank,
1x aluminium oxide sanding wheel with 1/8" diameter shank,
1x holder 1/4" x 1/2",
1x holder 1/2" x 1/2",
1x mandrel shank dia: 1/8",
1x nylon end brush,
1x wire cup brush,
2x grinding wheel 1/8" x 13/16",
30x cutting disc 1/32" x 15/16",
6x sanding band 1/2" x 1/2",
8x sanding band 1/4" x 1/2".

See full description
Specifications for Multi-tool Accessory Kit 53 Piece
  • Number of Pieces
    53
  • Contents
    30 x Cutting Disc 1/32" x 15/16"
    Sanding Band Holder: 1/4" x 1/2" Plus 8 Abrasive Bands
    Sanding Band Holder: 1/2" x 1/2" Plus 6 Abrasive Bands
    Flat End Nylon Brush: 1/8" Shank
    Disc/wheel mandrel: 1/8" shank
    Aluminium Oxide Mounted Wheel 1/8" Shank
    Silicon-carbide Mounted wheel 1/8" Shank
    Silicon-carbide Grinding Disc 1/8" x 13/16"
    Wire Cup Brush: 1/8" Shank
    Aluminium Oxide Disc: 1/8" x 13/16",
  • Compatible Tools
    Most Hand Held Multi-tools
  • Type
    Accessory Set
  • Item
    Multi Tool Accessory Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome