Multi-Tool Hardwood Blade 67 x 31mm DEWDT20703

Order Code: ZT1460532S

£16.99 Inc VAT (20%)


Description

This DEWALT Multi-Tool Blade is specifically designed for use on hardwood. It has 14 TPI to ensure good performance, and a cutting depth of 67mm to give a long reach and the ability to perform more applications. The blade is quick and easy to change and fits all common oscillating tools. Suitable for use on Hardwood. Wood. Drywall. PVC. Specifications Blade Length 67mm. Blade Width 31mm.

See full description
Specifications for Multi-Tool Hardwood Blade 67 x 31mm DEWDT20703
  • MFR Part No.
    DEWDT20703
  • Suitable For
    Wood
  • Tool Type
    Wood
  • Size
    67mm
  • Blade Length
    31mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome