SK7 Wavy Edge Insulation Cutter Blade 100mm FAIMFWAVY

SK7 Wavy Edge Insulation Cutter Blade 100mm FAIMFWAVY

Order Code: ZT1459977SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

The Faithfull SK7 Wavy Edge Insulation Cutter Blade is perfect for making fast, precise and deep cuts. It is specially designed for cutting insulation board, but can also be used on foam and other soft materials. Manufactured from high-carbon SK7 steel for a long life. Compatible with many multi-function, oscillating power tools. Specification Cutting Length 100mm Width 8-28mm Material SK7 blued steel

Specifications for SK7 Wavy Edge Insulation Cutter Blade 100mm FAIMFWAVY
  • MFR Part No.
    FAIMFWAVY
  • Size
    100mm
  • Suitable For
    Insulation Cutter
  • Blade Length
    100mm
  • Tool Type
    Insulation Cutter