25mm IM65 Stainless Steel Straight Brads 2000 2 x Fuel Cells PAS921593

Order Code: ZT2422980S

£69.99 Inc VAT (20%)


Description

Paslode IM65 stainless steel chisel point brads for Impulse IM65 F16 gas brad nailer. Electro galvanised light duty protection. F16 gauge lost head 1.65mm wire brads glued, and supplied with Paslode Special Impulse gas fuel cells which drives up to 1,000 brads per cell. Stainless Steel Meets the Eurocode 5 requirements for all applications in service class 1, 2 and 3 (indoor, covered outdoor and outdoor) areas. Specification - A2 according to AISI 304, and A4 according to AISI 316. Paslode 25mm IM65 Stainless Steel Chisel Point Brads for Impulse IM65 F16 gas brad nailer. Electro galvanised light duty protection. F16 gauge lost head 1.65mm wire brads glued, and supplied with 2 Paslode Special Impulse gas fuel cells which drives up to 1,000 brads per cell. Stainless Steel Meets the Eurocode 5 requirements for all applications in service class 1, 2 and 3 (indoor, covered outdoor and outdoor) areas. SpecificationS A2 according to AISI 304, and A4 according to AISI 316. Size 25mm. Pack Quantity 2000.

See full description
Specifications for 25mm IM65 Stainless Steel Straight Brads 2000 2 x Fuel Cells PAS921593
  • Pack Quantity
    2000
  • Type
    Nails & Fuel Cell
  • Finish
    Stainless Steel
  • Size
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome