0
1
2

3.1 x 75mm 350 Ring Nails Bright Finish Box of 2200 + 2 Fuel Cells PAS141226

Order Code: ZT1027427X

£83.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Paslode 350+ Nails with clipped head, diamond point and a bright finish. Economy and bright nails meet the Eurocode 5 requirements for applications in service class 1 (indoor). No coating. Patented paper strip collation, eliminates paper residue under the nail heads and prevents damage to your Gas Framing Nailer. Suitable for use with the Paslode IM350+ Gas Framing Nailer. All Paslode nails are CE Marked which guarantees compliance to European regulations. These Paslode Nails have the following specification Finish Bright Size 3.1 x 75mm Shank Ring Pack Box of 2,200

See full description
Specifications for 3.1 x 75mm 350 Ring Nails Bright Finish Box of 2200 + 2 Fuel Cells PAS141226
  • For Use With
    IM350+ Indoors
  • MFR Part No.
    141226
  • Fuel Cells
    3
  • Finish
    Bright
  • Nail Diameter
    3.1mm
  • Quantity
    2,200
  • Length
    75mm
  • Pack Quantity
    2200
  • Type
    Nails & Fuel Cell
  • Size
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome