0
1
2

3.1mm x 90mm IM350 Straight Shank Bright Nails 2200 - 2 x Fuel Cells PAS141233

Order Code: ZT1027429X

£82.99 Inc VAT (20%)


Description

Paslode IM350+ Diamond point clipped head Nail packs with paper strip, supplied with Paslode Special Impulse gas fuel cells. FINISH All Paslode nails are Chrome 6, cadmium and lead free and are available in five finishes to meet corrosion requirements. Bright Economy and bright nails meet the Eurocode 5 requirements for applications in service class 1 (indoor) areas. Specification - No coating. SHANK Smooth Shank The standard nail, offering high shear value and lowest withdrawal resistance. Fixing across the grain. Fixing into end grain. Clenching applications. Specification - Number of centres will vary with shank diameter. HEAD TYPES Round Head The head area is designed to maximise resistance to the head being pulled through Specification - Head size between 2.0 and 2.5 times wire diameter according to EC5 Clipped Head Increases number of nails per strip. The head area is designed to maximise resistance to the head being pulled through Specification - Head area corresponding to full round head area, according to EC5

See full description
Specifications for 3.1mm x 90mm IM350 Straight Shank Bright Nails 2200 - 2 x Fuel Cells PAS141233
  • Quantity
    2,200
  • MFR Part No.
    141233
  • Length
    90mm
  • For Use With
    IM350+ Indoors
  • Fuel Cells
    3
  • Finish
    Bright
  • Nail Diameter
    3.1mm
  • Pack Quantity
    2200
  • Type
    Nails & Fuel Cell
  • Size
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome