0
1

M18 Fuel Power Pack x 9 Tools

Order Code: ZT4069025S

£1,299.99 Inc VAT (20%)


Description

Unleash the ultimate power with the MILWAUKEE® M18™ FUEL Power Pack, a comprehensive 7-piece kit designed to be the cornerstone of any job site starter. This powerhouse ensemble includes the M18FPD3 Hammer Drill, M18FID3 Impact Driver, M18FSAG115X Angle Grinder, M18FH SDS Hammer Drill, M18FMT Multi-Tool, M18CCS55 Circular Saw, and M18TLED Task Light. With the versatility of this kit, you'll have the perfect tool for every task. The inclusion of three M18B5 batteries ensures extended runtime, while the M12-18FC charger keeps you powered up and ready to go. Elevate your work efficiency with this comprehensive 18V kit that combines cutting-edge technology and durability for a seamless and powerful on-site experience.

Includes
• M18FPD3 - Percussion Drill
• M18FID3 - Hex impact driver
• M18FMT - Multi-Tool
• M18CCS55-0 - Circular Saw
• M18TLED-0 - LED torch
• M18FSAG15X - Angle grinder with slide switch
• M18FH - SDS + hammer drill
• 3 x 5.0Ah batteries, M12-18FC charger and tool bag

See full description
Specifications for M18 Fuel Power Pack x 9 Tools
  • Power Source
    Battery
  • MFR Part No.
    4933480878
  • Brushed Or Brushless
    Brushless
  • Battery Type
    NiMH
  • Number of Tools
    9
  • Number of Batteries Supplied
    3
  • Product Type
    Fuel Power Pack
  • Battery Capacity
    5.0A·h
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome