0-TR150HL Heavy-Duty SharpShooter Staple Gun STA0TR150HL

Order Code: ZT1465177S

£25.99 Inc VAT (20%)


Description

The Stanley 0-TR150HL SharpShooter Staple Gun is a heavy-duty staple and brad nail gun with aluminium housing for added durability and long-lasting usability. It is designed for thin woods and sheet materials and suitable for applications such as gardening, wire netting, insulation, beading, fencing, trim work, and panelling. It features easy squeeze technology for reduced user fatigue and added driving power into materials. There is a high and low power setting to control intensity of staple application when working on a variety of hard and soft materials. There is a anti-jam mechanism for continuous use and reliable operation, the handle locks down for safe storage and transportation. Fires - STANLEY Type-G staples in 6mm (1-TRA704T), 8mm (1-TRA705T), 10mm (1-TRA706T), 12mm (1-TRA708T) and 14mm (1-TRA709T) and STANLEY Type-J Headed Brad Pins in 12mm (1-SWK-BN050T) and 15mm (1-SWK-BN625T).

See full description
Specifications for 0-TR150HL Heavy-Duty SharpShooter Staple Gun STA0TR150HL
  • MFR Part No.
    STA0TR150HL
  • Type
    Stapler
  • Tacker Type
    Stapler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome