Gnb 18V-38 C Concrete Nailer - BCH2661764E

Gnb 18V-38 C Concrete Nailer - BCH2661764E

Order Code: ZT3594446S

£739.99 Inc VAT (20%)


Description

GNB 18V-38 C Cordless concrete nailer that is both quick and efficient when fastening in concrete with its powerful technology. Both efficient and direct for fastening applications, this cordless concrete nailer is a reliable and optimised system with tools and certified nails for peace of mind at your jobsite.

Features and Benefits
• Cordless operation provides easy mobility and freedom, working in different locations hassle free
• Easy nail reloading system allowing for continuous workflow and productivity
• Requires minimal maintenance

See full description
Specifications for Gnb 18V-38 C Concrete Nailer - BCH2661764E
  • Product Type
    Concrete Nailer
  • Width
    60.6mm
  • Power Source
    Battery
  • Length
    470mm
  • Model Number
    GNB 18V-38 C
  • MFR Part No.
    06019L7001
  • Compatible Nail Type
    Pin
  • Noise / Vibration Information
    96dBA
  • Weight
    4.1kg
  • Nail Diameter
    2.7- 3mm
  • Nail Length
    13 � 38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome