Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
0-55-117 10" Molding Bar
By Stanley
Order Code:
ZT1027239P
£14.99
each
Inc VAT (20%)
£29.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it in
13-16
working days
Available
GBP
29.98
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/0-55-117-10-inch-molding-bar/p/ZT1027239P
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 0-55-117 10" Molding Bar
Number of Pieces
1
Type
Crowbar
Material
Steel
Overall Length
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome