Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
200mm Carpenter Pincers
By Rolson
Order Code:
ZT3085123S
£6.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.49
0%
5 - 9
£6.23
4%
10 - 19
£5.97
8%
20 - 49
£5.71
12%
50 +
£5.45
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
6.49
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/200mm-carpenter-pincers/p/ZT3085123S
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
200mm Carpenter Pincers
Drop forged carbon steel, polished head and black painted
Tags:
#BulkDiscount
Specifications
Specifications for 200mm Carpenter Pincers
Product Type
Carpenter Pincers
Material
Drop forged carbon steel
Length
200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome