64-961 Wrecking Bar Set, 5 Piece

Order Code: ZT1290933P

£27.99 Inc VAT (20%)
£29.996.5% off
QuantityPriceDiscount
1 - 4£27.990%
5 +£26.316%


Description

The Roughneck 64-961 5 Piece Bar Set contains the following; 2 x Utility Bars manufactured from stamped alloy steel that has been hardened and tempered. They have a painted and powder-coated finish with polished tips and an integral nail puller to remove embedded nails. Sizes: 1 x 175mm (7in) and 1 x 380mm (15in). 2 x Wrecking Bars made from drop-forged alloy steel, hardened and tempered, with polished tips and hexagonal shank. The 380mm (15in) bar has an upgraded 5/8in diameter. Sizes: 1 x 300mm (12in) and 1 x 380mm (15in). 1 x Gorilla Bar Junior with a low profile claw that fits further under the workpiece for increased prying power. The wider claw surface offers better control and resists sinking into the support surface. Made from drop-forged alloy steel, hardened and tempered, with polished tips and oval shaped for better control and strength. Size: 356mm (14in).

See full description
Specifications for 64-961 Wrecking Bar Set, 5 Piece
  • MFR Part No.
    64-961
  • Type
    Mixed Set
  • Length
    Mixed Set
  • Bar Type
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome