900mm Pound Through Pry Bar

Order Code: ZT3673554S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.736%
10 +£18.4712%


Description

The Blue Spot Tools 900mm Pound Through Pry Bar is manufactured from heat treated alloy steel for durability, with a 26mm wide head which is angled to make any prying easy. The 16mm satin finished shaft goes all the way though the handle enabling the user to use a hammer to get into stubborn areas. The bar is finished off with a soft grip handle which aids with user comfort.

900mm for extra leverage
Angled head to make any prying task easy
26mm wide head
Shaft goes all the way though the handle
Soft grip handle which aids with user comfort

See full description
Specifications for 900mm Pound Through Pry Bar
  • Head Width
    26mm
  • Length
    900mm
  • Shaft Diameter
    16mm
  • Product Type
    Pound Through Pry Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome