Bending Iron/Pry Bar Length 400 mm Square

Order Code: ZT4129633S

£109.99 Inc VAT (20%)


Description

Bending iron/pry bar, length 400 mm, square. Supplied = assembled. Diameter D1 = 14 mm. Diameter D2 = 1 mm. Model = square. Shaft diameter = 14 mm. Product type = pry bars. Square. Quenched and tempered. Forged, polished cone. Special tool steel.

Specifications for Bending Iron/Pry Bar Length 400 mm Square
  • Shape
    Square
  • Material
    Special Tool Steel
  • Length
    400mm
  • Product Type
    Pry Bars

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome