Bending Iron/Pry Bar Overall Length 405 mm Shaft Diameter 16 mm

Order Code: ZT4130995S

£119.99 Inc VAT (20%)


Description

Bending iron/pry bar, overall length 405 mm, shaft diameter 16 mm. Supplied = assembled. Model = hexagon. Shaft diameter = 16 mm. Product type = pry bars. Hexagonal. Quenched and tempered. Forged. Polished cone. Special tool steel.

Specifications for Bending Iron/Pry Bar Overall Length 405 mm Shaft Diameter 16 mm
  • Shaft Diameter
    16mm
  • Overall Length
    405mm
  • Product Type
    Pry Bar
  • Material
    Special Tool Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome