0
1
2

Chrome Plated Aligning Bar 610mm (24in) ROU64455

Order Code: ZT1290890P

£15.99 Inc VAT (20%)


Description

The Roughneck Aligning Bars are made from drop-forged alloy steel, hardened and tempered and with a hexagonal shank and polished tips. Ideal for aligning bolt holes during steel construction. 1 x Roughneck Chrome Plated Aligning Bar 610mm (24in)

Specifications for Chrome Plated Aligning Bar 610mm (24in) ROU64455
  • MFR Part No.
    64-455
  • Type
    Aligning Bar
  • Length
    610mm
  • Bar Type
    Aligning Bar
  • Size
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome