Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
Cold Chisel 250 X 19mm
By Rolson
Order Code:
ZT3085156S
£5.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.69
0%
5 - 9
£5.46
4%
10 - 19
£5.23
8%
20 - 49
£5.01
12%
50 +
£4.78
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
5.69
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/cold-chisel-250-x-19mm/p/ZT3085156S
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
250mm Cold Chisel
Octagonal shank with polished cutting edge. Size 250 x 19mm
Tags:
#BulkDiscount
Specifications
Specifications for Cold Chisel 250 X 19mm
Product Type
Chisel
Length
250mm
Width
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome