DCN662N XR Brushless 16GA Second Fix Straight Nailer 18V Bare Unit

Order Code: ZT2424301S

£369.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCN662N XR Brushless Second Fix Straight Nailer uses mechanical rather than gas operation for lower running costs and consistent performance at low temperatures. With 2 modes of operation: sequential for precision placement, and bump which provides the user with a production speed of up to 4 nails per second. It has a micro nose for accurate nail placement, and the depth of drive can be easily adjusted using the thumb wheel depth adjuster. Trigger and contact trip lock-off help to prevent accidental discharge of the fastener. There is also a tool-free stall/jam clearance to minimise downtime. Supplied as a Bare Unit - No Battery or Charger. Specification: Fastener Type: 16GaNail: Length 32-64mm, Diameter 1.6mmMagazine Angle: 0°Weight: 2.4kg

See full description
Specifications for DCN662N XR Brushless 16GA Second Fix Straight Nailer 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Applications
    Second Fix
  • Power Type
    Cordless
  • Voltage
    18V
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome