DCN680N-XJ 18V XR Brushless 18GA Brad Nailer Bare Unit

Order Code: ZT1254274X

£399.99 Inc VAT (20%)


Description

DCN680N 18V XR Li-Ion Brushless 18Ga Finish Nailer - Bare Unit

• Latest generation 18V XR Li-Ion Brushless 18Ga nailer offers the cutting edge in nailing technology
• BRUSHLESS motor offers runtime that cannot be beaten in a compact package
• Compact, lightweight and ergonomic design makes the tool easy and comfortable to use but durable enough for worksite environment
• Mechanical rather than gas operation offers low running costs and consistent performance at low temperatures
• Sequential mode allows for precision placement and the bump operating mode provides the user with production speed of up to 4 nails per second
• Depth of drive can be easily adjusted using the thumb wheel depth adjuster
• Tool free stall / jam clearance minimises down time
• Trigger and contact trip lock-off prevent accidental dis-charge of fastener

See full description
Specifications for DCN680N-XJ 18V XR Brushless 18GA Brad Nailer Bare Unit
  • Magazine Capacity
    110
  • Compatible Nail Diameter
    1.25mm
  • Model Number
    DCN680N
  • Compatible Nail/Brad Length Range
    15 to 54mm
  • Voltage
    18V
  • Power Source
    Cordless
  • Overall Height
    264mm
  • Battery Type
    Lithium-ion
  • Maximum Compatible Nail/Brad Length
    54mm
  • Nail/Brad Cycle Rate
    4
  • Minimum Compatible Nail/Brad Length
    15mm
  • Type
    Finishing Nailer
  • Overall Length
    302mm
  • Overall Width
    96mm
  • Weight
    2.6kg
  • Width
    96mm
  • Height
    264mm
  • Nail Diameter
    1.0 - 1.25mm
  • Nail Length
    15 - 54mm
  • Nail Capacity
    110
  • Length
    302mm
  • Nail Size
    18 Gauge
  • Item
    Cordless Nailer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome