DCN890N-XJ 18V XR Concrete Nailer Bare Unit

Order Code: ZT1254280X

£799.99 Inc VAT (20%)


Description

DCN890N 18V XR Concrete Nailer - Bare Unit

•18V XR Li-Ion Concrete Nailer featuring brushless motor technology and XR 5.0Ah battery packs offering improved runtime and the power to drive longer nails
•Using 20mm standard (2.6mm diameter) nails, a fully charged single battery will drive up to 600 shots or 245 metres of drywall track (nails spaced at 40cm apart)
•Three power levels to optimise the nailer for a variety of nail lengths and base material types
•Two operating modes, 'sequential' allows for precision placement and 'RapidCycle' for applications requiring faster shot rates
•Rapid readiness to fire and minimal recoil
•Mechanical rather than gas operation offers consistant performance at extreme temperatures together with minimal cleaning and service requirements
•Slim contact trip for increased visibility and accurate nail placement
•Tool free stall / jam clearance minimises user down time
•Class leading vibration and sound figures
•15 degree magazine angle
•Reversable belt / rafter hook provides increased portability and versatility on the job-site
•Gas free operation offers a significant saving in running costs
•Cordless design allows you to work without the inconvenience and safety risk of trailing leads
•Supplied with a drywall contact trip

See full description
Specifications for DCN890N-XJ 18V XR Concrete Nailer Bare Unit
  • Maximum Compatible Nail/Brad Length
    57mm
  • Type
    Concrete Nailer
  • Weight
    4.2kg
  • Compatible Nail Diameter
    2.6-3.7mm
  • Overall Length
    415mm
  • Overall Height
    390mm
  • Magazine Capacity
    30
  • Battery Type
    Lithium-ion
  • Overall Width
    100mm
  • Voltage
    18V
  • MFR Part No.
    DCN890N-XJ
  • Compatible Nail/Brad Length Range
    13 to 57mm
  • Minimum Compatible Nail/Brad Length
    13mm
  • Power Source
    Cordless
  • Model Number
    DCN890N
  • Nail Length
    13 - 57mm
  • Length
    415mm
  • Item
    Cordless Nailer
  • Height
    390mm
  • Nail Diameter
    2.6 - 3.7mm
  • Nail Capacity
    30
  • Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome