The Estwing EHB/15 Handy Bar is ideal for removing nails, lifting and levering The Estwing EHB/15 is a forged, half-round handy bar that is ideal for removing nails, lifting and levering. It is strong and lightweight with a wide thin blade for easy prying. Features: Strong and lightweight A lightweight tool for easy prying Ideal for carpenters and mechanics The Handy Bar is 375mm (15in) long Forged half-round beam construction Forged half round to eliminate weight 500g (18oz) and for added strength Specification: Weight: 504g Length: 15"/382mm