EHB/15 Handy Bar 375mm (15in)

Order Code: ZT1277782P

£21.99 Inc VAT (20%)


Description

The Estwing EHB/15 Handy Bar is forged half round for added strength and less weight. It has a wide, thin blade for easy prying. Ideal for carpenters and mechanics.

Specifications for EHB/15 Handy Bar 375mm (15in)
  • Type
    Utility Bar
  • Length
    375mm
  • Size
    375mm
  • Bar Type
    Utility Bar
  • Material
    Steel
  • Number of Pieces
    1
  • Overall Length
    381mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome