Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
EHB/21 21" Handy Bar
By Estwing
Order Code:
ZT3297496S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/ehb-21-21-inch-handy-bar/p/ZT3297496S
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
Handy Bars
EHB/15 - 15"
EHB/21 - 21"
Wide thin blade for easy prying
See full description
Specifications
Specifications for EHB/21 21" Handy Bar
Type
Crowbar
Overall Length
530mm
Number of Pieces
1
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome