Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
Electricians Bolster 57mm
By Rolson
Order Code:
ZT3085132S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/electricians-bolster-57mm/p/ZT3085132S
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
57mm Electricians Bolster
Octagonal shank, with ground cutting edge. Size 200 x 57mm
Tags:
#BulkDiscount
Specifications
Specifications for Electricians Bolster 57mm
Product Type
Bolster
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome