0
1
2
3
4

EPB/18 Pry Bar 460mm (18in) ESTPB18

Order Code: ZT1277783P

£34.99 Inc VAT (20%)
£36.995% off


Description

The Estwing EPB/18 Pry Bar is lightweight with an incredibly strong, forged I beam construction. With bevelled nail slots and a rocking head to provide maximum leverage. Ideal for carpenters, mechanics and general use.

Specifications for EPB/18 Pry Bar 460mm (18in) ESTPB18
  • Type
    Pry Bar
  • Length
    450mm
  • Size
    450mm
  • Bar Type
    Pry Bar
  • Material
    Steel
  • Number of Pieces
    1
  • Overall Length
    455mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome