FatMax Spring Steel Wrecking Bar 600mm (24in) STA155503

Order Code: ZT1465452S

£27.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley FatMax Spring Steel Wrecking Bar is an ideal tool for all builders, carpenters and plumbers and is widely used in factories, warehouses and the farming industry. Manufactured from round spring steel, which is hardened and tempered to ensure maximum strength and durability, and with double ended claw ends. Ideal for opening packing cases, pulling out nails, levering off, shuttering etc. 1 x Stanley FatMax Spring Steel Wrecking Bar 600mm (24in)

See full description
Specifications for FatMax Spring Steel Wrecking Bar 600mm (24in) STA155503
  • Overall Length
    600mm
  • MFR Part No.
    STA155503
  • Type
    Wrecking Bar
  • Length
    600mm
  • Size
    600mm
  • Bar Type
    Wrecking Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome