GB01 Demo Bar 1.2 Metres/48 Inch

Order Code: ZT2626209S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Gutster GB01 Demo Bar 1.2 Metres / 48 Inch
If you looking for a superior pry bar for your next renovation or demolition project, check out the Gutster 1.2 Metre Demo Bar. The unique design allows for an easier, faster, and safer demolition process. The carefully crafted angled head design allows for maximum leverage, giving you the ability to maintain a better posture while working. Fitted with a nail puller on the back of the head allowing you to remove nails without bending. The Demo Bar straddles the stud/joist/beam making the fulcrum point used for prying a stable position. The head has spear shaped points to get under hardwood and also works well for piercing drywall. This bar is most popular with trades who use the bar above the floor (wall, ceiling, cabinet demolition).

Features:
This 1.2m Gutster Demo Bar is perfect for restoration projects
General contractors will find a variety of uses for this demolition bar
This 1.2m inch pry bar can be used on tile demolition
The Gutster Demo Bar can be used for fire and rescue
Our demolition bar is perfect for Do-It-Yourself projects
Nail puller at the back of the head allows you to remove nails without having to bend over and risk back injury or slip and fall. Clean the floor as you go
Specification:
Weight: 3.9 kg
Length: 1.2 m
Cast Head
Tubular Handle

See full description
Specifications for GB01 Demo Bar 1.2 Metres/48 Inch
  • Number of Pieces
    1
  • Weight
    3.9kg
  • Product Type
    Demo Bar
  • Length
    1.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome