0
1
2
3
4
5
6
7
8

GB02 Demolition Wrecking Bar with Wheels 1.5 Metres

Order Code: ZT2818506S

£65.99 Inc VAT (20%)


Description

With its built-in wheels, this demolition bar can be easily rolled across the floor and even double as a hand truck
The Gutster GB02 is a superior demolition tool with a unique design that allows users to maintain an almost vertical stance while demolishing. This means less strain on your back and a faster, more effective demolition process. This 1.5m pry bar has an additional weight, which provides great momentum when removing hardwood flooring. It has been manufactured using high-quality materials, strong enough to handle even the toughest demolition jobs. The nail puller at the back of the head allows you to easily remove nails while you go, without the need for bending over. The demo bar straddles the stud/joist/beam making the fulcrum point used for prying a stable position. The head has spear-shaped points to get under hardwood and also works well for piercing drywall. The wheels on this Gutster Demo Bar allow you to roll the bar easily across the floor, which means it can even double as a hand truck.

Features:
This demo tool is great for flooring, deck board, and roof sheathing removal
This 1.5m pry-bar allows the user to retain an almost vertical stance when using
Great for restoration, flooring, decking, and other demolition projects
Nail puller at the back of the head allows you to remove nails without having to bend over and risk back injury or slip and fall. Clean the floor as you go
One tool, multiple uses
Use it to lift floorboards, decking, and tiles, demolish walls, bring down old ceilings and kitchen cabinets, pierce holes in drywall and more!
The Gutster Bar allows you to maintain an upright posture while working (no more bending over or kneeling) to protect your back
Rip, gut, and pry, as well as pull up nails
Specification:
Weight: 4.8 kg
Length: 1.5 metres
Cast head with wheels
Tubular Handle

See full description
Specifications for GB02 Demolition Wrecking Bar with Wheels 1.5 Metres
  • Product Type
    Demolition Wrecking Bar
  • Weight
    4.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome