0
1
2

GB03 Ceiling Bar with Nail Puller 1.2 Metres

Order Code: ZT3074998S

£49.99 Inc VAT (20%)


Description

With its built-in nail puller, this Gutster Demolition Bar is the ideal solution for overhead demo work
The Gutster Ceiling Bar is the ideal tool for demolition with a built-in nail puller. Struggling to take down that old plasterboard ceiling? The GB03 is lightweight and strong, ideal for using overhead. A solid well built tool which saves a lot of time and back pain. The carefully crafted angled head design allows for maximum leverage, giving you the ability to maintain a better posture while working.

Features:
Perfectly angled to be used overhead - especially effective for taking down old ceilings
The nail puller at the back of the head allows you to remove nails from floors and ceilings with ease
The Gutster Demo Bar straddles the stud/joist/beam, making the fulcrum point used for prying a stable position with maximum leverage
Extra strong, lightweight welded head with spear-shaped points for getting under flooring and behind ceilings
Also great for piercing drywall
One tool, multiple uses
Use it to lift floorboards, decking, and tiles, demolish walls, bring down old ceilings and kitchen cabinets, pierce holes in drywall and more!
The Gutster Bar allows you to maintain an upright posture while working (no more bending over or kneeling) to protect your back
Rip, gut, and pry, as well as pull up nails
Specification:
Length: 1.2 metres
Cast Head
Tubular Handle

See full description
Specifications for GB03 Ceiling Bar with Nail Puller 1.2 Metres
  • Product Type
    Ceiling Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome