GNH 18V-64 M Nail Gun with L-BOXX 18V Bare Unit BSHGNH18V64X

Order Code: ZT2594384S

£559.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Bosch GNH 18V-64 M Nail Gun offers quick and precise fastening, with single, and contact firing modes. Its cordless design enables maximum freedom, no air hose, compressor or expensive gas cartridge needed. The workpiece is protected from damage by dry-fire lockout, so it won't fire without nails in the magazine. An intuitive User Interface (HMI) allows for easy activation of firing modes. Ideal for trim work on base boards, window and door casings, chair rails, staircases and mouldings made of softwood (I.e., pine), hardwood (i.e., oak, maple, birch), and composite trim materials. Bare Unit (NO Battery or Charger supplied) in a L-BOXX Carry Case. Specification Nail Diameter 1.6mm. Nail Length 32-64mm. Nail Capacity 105 Nails. Collation Angle 20. Weight 2.9kg (without battery).

See full description
Specifications for GNH 18V-64 M Nail Gun with L-BOXX 18V Bare Unit BSHGNH18V64X
  • Power Type
    Cordless
  • Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome