0
1
2

Gorilla Block Buster Bolster 230mm ROU31900

Order Code: ZT1290712P

£20.99 Inc VAT (20%)
£21.994.5% off


Description

The Roughneck Gorilla Block Buster Bolster is a unique tool designed to cut blocks and bricks quickly, safely and accurately. It can also be used for removing wall or floor tiles, outside wall rendering as well as chasing out channels in block work for recessed pipes and cables. The Gorilla Block Buster has a blade made from hardened, tempered and ground polished, powder-coated steel. It has a large 30mm striking anvil and the handle is angled at 90 from the striking area to keep your hand well away from the hammer. The blade has been laser etched with 100mm lines for easy measuring. For comfort, the Gorilla Block Buster has a triple injected, soft grip handle. Blade Width 230mm (9in).

See full description
Specifications for Gorilla Block Buster Bolster 230mm ROU31900
  • Width
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome