Gorilla Striking Bar 762mm (30in) ROU64444

Gorilla Striking Bar 762mm (30in) ROU64444

Order Code: ZT1290886P

£36.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow
Schedule order and save 5% now

Description

The Roughneck Gorilla Striking Bar is an industrial grade, multifunction demolition bar and hammer. It is manufactured from industrial grade steel, with an I-beam shape. It is drop forged, hardened and tempered for strength and is powder coated with polished tips. The striking bar features an extra-long prying claw which allows the bar to be driven deeper underneath a work piece and lift extra heavy boxes or objects. It has an anvil neck which allows hammering the claw in tight places, and its prying claw has a built-in nail puller. Ideal for tough demolition or aligning work.

See full description
Specifications for Gorilla Striking Bar 762mm (30in) ROU64444
  • MFR Part No.
    64-444
  • Length
    762mm
  • Type
    Demolition Bar
  • Bar Type
    Demolition Bar
  • Size
    762mm