IBC/CTC Lid Opener, For DN 150 Screw Caps/Nominal Width 150mm, Steel

Order Code: ZT2702691S

£204.99 Inc VAT (20%)


Description

IBC/CTC lid opener, for DN 150 screw caps/nominal width 150 mm, steel. Supplied = assembled. Material = sheet steel, powder coated. Colour = light blue RAL 5012. Nominal width = 150 mm. Model = 2 handles. Product type = openers for screw caps. Ring spanner for opening of IBC/CTC screw caps with ease. Two long, ergonomic handles for good leverage. Precisely fitting contour. Sturdy sheet steel construction with two large, ergonomic handles. Easy to handle, even when wearing work gloves. Powder coated light blue RAL 5012. For easy opening of even hard-to-move, or jammed, screw caps for DN 150 IBC/CTC tank containers or filling opening with 150 mm nominal width.

See full description
Specifications for IBC/CTC Lid Opener, For DN 150 Screw Caps/Nominal Width 150mm, Steel
  • Product Type
    Openers for Screw Caps
  • Material
    Sheet Steel, Powder Coated
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Model
    2 Handles
  • Nominal Width
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome