Insulated Chisel & Point Crowbar 60" BS8020

Order Code: ZT3673519S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

A chisel and point crowbar (also known as a combination crowbar) is a versatile hand tool that features a point on one end and a chisel on the other in a single tool. Rubber handle. The long 60″ length is excellent for heavy-duty breaking, prying, leveraging, and demolition tasks. The long handle provides increased leverage, making it easier to get greater force to help break hard ground, pry apart or lift heavy objects. Our insulated 60″ chisel and point crowbar has the added benefit of complying to BS8020:2002 meaning that it is guaranteed to protect to 1, 000 volts, however our tools are tested to 10, 000 volts. Each ProSolve chisel and point crowbar comes with a Certificate of Conformity, which will match with the serial number on the handle. It has the flexibility to tackle different types of breaking, prying and demolition tasks without the need for multiple tools, and it has the added benefit that with the fibreglass insulated handle the user is protected from potential electrocution. Perfect when working on, near, or where there is a risk of live electricity.
PRODUCT FEATURES
Complies to BS8020:2011
Guaranteed to 1, 000 volts, but tested 10, 000 volts
Point and chisel for maximum benefit
Comes with individual Certificates of Conformity
Excellent 60" (1.5m) length

See full description
Specifications for Insulated Chisel & Point Crowbar 60" BS8020
  • Product Type
    Chisel & Point Crowbar
  • Length
    60in
  • Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome