Insulated Chisel Crowbar 60" BS8020

Order Code: ZT3673521S

£59.99 Inc VAT (20%)


Description

A chisel crowbar is a versatile hand tool, the long 60″ length is excellent for heavy-duty prying, leveraging, and demolition tasks. The long handle provides increased leverage, making it easier to pry apart or lift heavy objects. Rubber handle. Our insulated 60″ chisel crowbar has the added benefit of complying to BS8020:2002 meaning that it is guaranteed to protect to 1, 000 volts however our tools are tested to 10, 000 volts. Each ProSolve chisel crowbar comes with a Certificate of Conformity. It has the flexibility to tackle different types of prying and demolition tasks without the need for multiple tools, and it has the added benefit that with the fibreglass insulated handle the user is protected from potential electrocution. Perfect when working on, near, or where there is a risk of live electricity.
PRODUCT FEATURES
Complies to BS8020:2011
Guaranteed to 1, 000 volts, but tested 10, 000 volts
Comes with individual Certificates of Conformity
Hardened steel chisel
Excellent 60" (1.5m) length

See full description
Specifications for Insulated Chisel Crowbar 60" BS8020
  • Length
    60in
  • Material
    Hardened Steel
  • Handle Material
    Fibreglass
  • Product Type
    Chisel Crowbar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome