0
1

Insulated Crowbar 32mm x 1.55m FAIINSCROW60

Order Code: ZT1279601P

£59.99 Inc VAT (20%)


Description

The Faithfull fully insulated crow bar is made to BS8020 standards. With a pencil point at one end and a flat chisel edge at the other. The insulated shaft is manufactured using a solid fibreglass core which is coated with an abrasive resistant orange polymer coating. These insulated tools conform to BS80202002 for working on or near live cables. They are individually tested to 10,000 volts, and guaranteed to 1,000 volts.

See full description
Specifications for Insulated Crowbar 32mm x 1.55m FAIINSCROW60
  • Overall Length
    1.55m
  • MFR Part No.
    FAIINSCROW60
  • Type
    Crowbar
  • Length
    1.55m
  • Weight
    6kg
  • Size
    1.55m
  • Bar Type
    Crowbar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome