Insulated Point Crowbar 60" BS8020

Order Code: ZT3673518S

£59.99 Inc VAT (20%)


Description

A chisel crowbar is a versatile hand tool, the long 60″ length is excellent for heavy-duty breaking of hard ground or materials and demolition tasks. The long handle provides increased leverage, making it easier to break and pry apart heavy objects. Rubber handle. Our insulated 60″ point crowbar has the added benefit of complying to BS8020:2002 meaning that it is guaranteed to protect to 1, 000 volts, however our tools are tested to 10, 000 volts. Each ProSolve point crowbar comes with a Certificate of Conformity. It has the flexibility to tackle different types of breaking and demolition tasks without the need for multiple tools, and it has the added benefit that with the fibreglass insulated handle the user is protected from potential electrocution. Perfect when working on, near, or where there is a risk of live electricity.
PRODUCT FEATURES
Complies to BS8020:2011
Guaranteed to 1, 000 volts, but tested 10, 000 volts
Comes with individual Certificates of Conformity
Hardened steel point
Excellent 60" (1.5m) length

See full description
Specifications for Insulated Point Crowbar 60" BS8020
  • Product Type
    Insulated Point Crowbar
  • Material
    Hardened Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome