0
1

Line Type Pry Bar Set (2 Piece)

Order Code: ZT1008608X

£20.99 Inc VAT (20%)


Description

The Line angled blade provides greater leverage, ground points used by Steel Erectors & Scaffolders for aligning bolt or rivet holes.

2 piece set contains:
1x 400mm.
1x 600mm.

See full description
Specifications for Line Type Pry Bar Set (2 Piece)
  • Contents
    405mm (16") Pry Bar
    610mm (24") Pry Bar
  • Material
    Steel
  • Number of Pieces
    2
  • Overall Length
    600mm
    400mm
  • Product Type
    Wrecking & Pry Bar Set
  • Special Features
    Oil-Resistant
  • Bar Diameter
    17
    20
  • End Type
    Chisel
    Point
  • Blade Width
    25mm
    31mm
  • Type
    Wrecking & Pry Bar Set
  • Overall Width
    25mm
    31mm