0
1
2
3
4
5
6
7
8
9

Nail Puller 60cm (24in) FAINAILPULL

Order Code: ZT1279830P

£51.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull nail puller is the perfect tool for removing nails from most materials, lifting floorboards, opening wooden crates and dismantling wooden structures. This specialist tool can even extract nail heads recessed below surface level and features a malleable cast iron slide handle with a hinged, drop-forged gripping jaw fixed to a box joint for extra strength. The tool is used by positioning the jaws on either side of the nail head before slamming down the slide handle to drive the jaws into the timber and under the nail head. The handle is then levered forwards using the base heel as a leverage point to keep the jaws tight whilst extracting the nail. 60cm - 24-Inch

See full description
Specifications for Nail Puller 60cm (24in) FAINAILPULL
  • Length
    600mm
  • Material
    Malleable Cast Iron