0
1
2
3
4

Pinch Point Crowbar 8.2kg 32mm x 150cm ROU64518

Order Code: ZT1290914P

£59.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Roughneck Pinch Point Crowbar has a drop forged steel construction with heat treated working areas, and a black finish with polished tips. They have a pinch point for easier penetration, lifting, digging, breaking, wrecking etc.

Specifications for Pinch Point Crowbar 8.2kg 32mm x 150cm ROU64518
  • MFR Part No.
    64-518
  • Type
    Crowbar
  • Length
    1.5m
  • Bar Type
    Crowbar
  • Size
    1.5m
  • Weight
    8.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome