Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
Pry Bar 16" 67204
By EGA Master
Order Code:
ZT3280397S
£41.99
each
Inc VAT (20%)
£125.97 minimum order value
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
125.97
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/pry-bar-16-inch-67204/p/ZT3280397S
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
PRY BAR 16"
Tags:
#BulkDiscount
Specifications
Specifications for Pry Bar 16" 67204
Product Type
Pry Bar
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome