Pry Bar 25 Heavy Duty 1220mm with Hammer Cap

Order Code: ZT1427020S

£51.99 Inc VAT (20%)


Description

Part of the Siegen by Sealey range of quality tools at competitive prices.
Hardened and tempered 20mm diameter high grade steel shaft with a blackened finish for resistance to corrosion.
Fitted with a comfortable soft grip handle.
Lifetime guarantee*.

Specifications for Pry Bar 25 Heavy Duty 1220mm with Hammer Cap
  • MFR Part No.
    S01192
  • Type
    25°
  • Weight
    1.94kg
  • Length
    1220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome