Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
Pry Bar 900mm 25 Heavy Duty
By Sealey
Order Code:
ZT1223913P
£43.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 13th Mar
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/pry-bar-900mm-25-heavy-duty/p/ZT1223913P
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
Chrome Molybdenum 16mm steel shaft with satin chrome finish and textured handle.
Specifications
Specifications for Pry Bar 900mm 25 Heavy Duty
MFR Part No.
AK9104
Type
25°
Weight
1.94kg
Length
900mm